Impeller
Mfr # PPL2225BG
Zoro # G8424281
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Impeller Material
Bronze
Impeller Design
Peripheral
Impeller Diameter
3 11/16 in
Compatible with Manufacturer Model Number
4JPF4A, 53EC03
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPL2225BG
Zoro #
G8424281
UPC #
-
Country of Origin
India
Dimensions
Impeller Diameter
3 11/16 in
Details
Item
Impeller
Impeller Material
Bronze
Impeller Design
Peripheral
Compatible with Manufacturer Model Number
4JPF4A, 53EC03
Compatible with Brand
Dayton
Compatible with Pump Type
Turbine Pumps
Compatible Manufacturer Part Number
4JPF4A, 53EC03
Compatible Grainger Part Number
4JPF4
Compatible Manufacturer Model Number
4JPF4A, 53EC03
For Use With Mfr. Model Number
4JPF4A, 53EC03
Compatible with Manufacturer Model No.
4JPF4A, 53EC03
Compatible with Mfr. Model No.
4JPF4A, 53EC03
For Use with Mfr Model Number
4JPF4A, 53EC03
Compatible Pump Manufacturer Part Number
4JPF4A, 53EC03
Compatible Mfr. Model Number
4JPF4A, 53EC03
Description
Impeller, Compatible with Manufacturer Model Number 4JPF4A, 53EC03, Compatible with Grainger Part Number 4JPF4, Impeller Design Peripheral, Impeller Diameter 3 11/16 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.