Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller

  • Mfr # PPL4301FDG

  • Zoro # G8340175


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5UXF9, 5UXG4A
Impeller Material
Stainless Steel
Impeller Diameter
3 3/4 in
Impeller Design
Closed
Compatible with Manufacturer Model Number
5UXF9, 5UXG4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL4301FDG
Zoro #
G8340175
UPC #
190735177525
Country of Origin
India

Dimensions

Impeller Diameter
3 3/4 in

Details

Item
Impeller Cartridge
For Use With Mfr. Model Number
5UXF9, 5UXG4A
Impeller Material
Stainless Steel
Impeller Design
Closed
Compatible with Manufacturer Model Number
5UXF9, 5UXG4A
Compatible with Brand
Dayton
Compatible with Pump Type
Booster Pump
Compatible Grainger Part Number
5UXF9, 5UXG4
Compatible Manufacturer Part Number
5UXF9, 5UXG4A
Compatible Manufacturer Model Number
5UXF9, 5UXG4A
Compatible with Manufacturer Model No.
5UXF9, 5UXG4A
Compatible with Mfr. Model No.
5UXF9, 5UXG4A
For Use with Mfr Model Number
5UXF9, 5UXG4A
Compatible Pump Manufacturer Part Number
5UXF9, 5UXG4A
Compatible Mfr. Model Number
5UXF9, 5UXG4A

Description

Impeller Cartridge, Compatible with Manufacturer Model Number 5UXF9, 5UXG4A, Compatible with Grainger Part Number 5UXF9, 5UXG4, Impeller Design Closed, Impeller Diameter 3 3/4 in, Impeller Material Stainless Steel, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.