Zoro Homepage

Impeller

  • Mfr # PPT05036G

  • Zoro # G8084797


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
PPT05036G
Impeller Material
316 Stainless Steel
Compatible with Manufacturer Model Number
PPT05036G
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT05036G
Zoro #
G8084797
UPC #
190735319154
Country of Origin
China

Dimensions

Impeller Diameter
100 mm

Details

Item
Pump Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
PPT05036G
Impeller Material
316 Stainless Steel
Compatible with Manufacturer Model Number
PPT05036G
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Pump Type
Chemical-Resistant Centrifugal Pump
Compatible Grainger Part Number
5WXT0, 5WXT1
Compatible Manufacturer Part Number
PPT05036G
Compatible Manufacturer Model Number
PPT05036G
Compatible with Manufacturer Model No.
PPT05036G
Compatible with Mfr. Model No.
PPT05036G
For Use with Mfr Model Number
PPT05036G
Compatible Pump Manufacturer Part Number
PPT05036G
Compatible Mfr. Model Number
PPT05036G

Description

Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 5WXT0, 5WXT1, Compatible with Manufacturer Model Number PPT05036G, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 100 mm, Impeller Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.