Impeller
Mfr # PPTCOL32G
Zoro # G8445981
product price: $190.99
/ea
Free Shipping & Returns
Key Features
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
PPTCOL32G
Length
121 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTCOL32G
Zoro #
G8445981
UPC #
190735319055
Country of Origin
China
Dimensions
Length
121 mm
Details
Item
Impeller
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
PPTCOL32G
Material
Stainless Steel
Product Type
Impeller
Compatible Manufacturer Model Number
PPTCOL32G
Description
Impeller, Cord Length Not Applicable, Length 121 mm, Material Stainless Steel, For Use With Impeller
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.