Impeller
Mfr # PPTLS1006G
Zoro # G8404033
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
5RWG6, 5RWH9
Impeller Material
Stainless Steel
Compatible with Brand
Dayton
Impeller Diameter
5 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTLS1006G
Zoro #
G8404033
UPC #
190735318331
Country of Origin
China
Dimensions
Impeller Diameter
5 1/4 in
Details
Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
5RWG6, 5RWH9
Impeller Material
Stainless Steel
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Manufacturer Model Number
5RWG6, 5RWH9
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible Manufacturer Part Number
5RWG6, 5RWH9
Compatible Grainger Part Number
5RWG6, 5RWH9
Compatible Manufacturer Model Number
5RWG6, 5RWH9
Compatible with Manufacturer Model No.
5RWG6, 5RWH9
Compatible with Mfr. Model No.
5RWG6, 5RWH9
For Use with Mfr Model Number
5RWG6, 5RWH9
Compatible Pump Manufacturer Part Number
5RWG6, 5RWH9
Compatible Mfr. Model Number
5RWG6, 5RWH9
Description
Impeller, Compatible with Manufacturer Model Number 5RWG6, 5RWH9, Compatible with Grainger Part Number 5RWG6, 5RWH9, Impeller Design Closed, Impeller Diameter 5 1/4 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.