Impeller
Mfr # PPTLSP156G
Zoro # G8064831
product price: $72.79
/eaKey Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
5RWP5
Impeller Material
Plastic
Impeller Design
Closed
Compatible with Pump Type
Straight Centrifugal Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTLSP156G
Zoro #
G8064831
UPC #
190735318591
Country of Origin
China
Dimensions
Impeller Diameter
5 5/16 in
Details
Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
5RWP5
Impeller Material
Plastic
Impeller Design
Closed
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
5RWP5
Compatible Grainger Part Number
5RWP5
Compatible Manufacturer Part Number
5RWP5
Compatible Manufacturer Model Number
5RWP5
Compatible with Manufacturer Model No.
5RWP5
Compatible with Mfr. Model No.
5RWP5
For Use with Mfr Model Number
5RWP5
Compatible Pump Manufacturer Part Number
5RWP5
Compatible Mfr. Model Number
5RWP5
Description
Impeller, Compatible with Manufacturer Model Number 5RWP5, Compatible with Grainger Part Number 5RWP5, Impeller Design Closed, Impeller Diameter 5 5/16 in, Impeller Material Plastic, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.