Zoro Homepage

Impeller

  • Mfr # PPTLSP309G

  • Zoro # G8200297


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
5UPW2, 5UPW9
Impeller Material
Plastic
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
5UPW2, 5UPW9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTLSP309G
Zoro #
G8200297
UPC #
190735318676
Country of Origin
China

Dimensions

Impeller Diameter
6 1/16 in

Details

Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
5UPW2, 5UPW9
Impeller Material
Plastic
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
5UPW2, 5UPW9
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Closed
Compatible Manufacturer Part Number
5UPW2, 5UPW9
Compatible Grainger Part Number
5UPW2, 5UPW9
Compatible Manufacturer Model Number
5UPW2, 5UPW9
Compatible with Manufacturer Model No.
5UPW2, 5UPW9
Compatible with Mfr. Model No.
5UPW2, 5UPW9
For Use with Mfr Model Number
5UPW2, 5UPW9
Compatible Pump Manufacturer Part Number
5UPW2, 5UPW9
Compatible Mfr. Model Number
5UPW2, 5UPW9

Description

Impeller, Compatible with Manufacturer Model Number 5UPW2, 5UPW9, Compatible with Grainger Part Number 5UPW2, 5UPW9, Impeller Design Closed, Impeller Diameter 6 1/16 in, Impeller Material Plastic, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.