Impeller
Mfr # PPTPXX709G
Zoro # G8135224
product price: $59.29
/eaKey Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
5PXX7
Impeller Material
Cast Iron
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTPXX709G
Zoro #
G8135224
UPC #
190735318171
Country of Origin
China
Dimensions
Impeller Diameter
3 7/8 in
Details
Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
5PXX7
Impeller Material
Cast Iron
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
5PXX7
Impeller Design
Vortex
Compatible Manufacturer Part Number
5PXX7
Compatible Grainger Part Number
5PXX7
Compatible Manufacturer Model Number
5PXX7
Compatible with Manufacturer Model No.
5PXX7
Compatible with Mfr. Model No.
5PXX7
For Use with Mfr Model Number
5PXX7
Compatible Pump Manufacturer Part Number
5PXX7
Compatible Mfr. Model Number
5PXX7
Description
Impeller, Compatible with Manufacturer Model Number 5PXX7, Compatible with Grainger Part Number 5PXX7, Impeller Design Vortex, Impeller Diameter 3 7/8 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.