Zoro Homepage

Impeller

  • Mfr # PPTPXX806G

  • Zoro # G7970776


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
5PXX8
Impeller Material
Cast Iron
Impeller Design
Vortex
Impeller Diameter
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTPXX806G
Zoro #
G7970776
UPC #
190735318188
Country of Origin
China

Dimensions

Impeller Diameter
4 15/16 in

Details

Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
5PXX8
Impeller Material
Cast Iron
Impeller Design
Vortex
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
5PXX8
Compatible Grainger Part Number
5PXX8
Compatible Manufacturer Part Number
5PXX8
Compatible Manufacturer Model Number
5PXX8
Compatible with Manufacturer Model No.
5PXX8
Compatible with Mfr. Model No.
5PXX8
For Use with Mfr Model Number
5PXX8
Compatible Pump Manufacturer Part Number
5PXX8
Compatible Mfr. Model Number
5PXX8

Description

Impeller, Compatible with Manufacturer Model Number 5PXX8, Compatible with Grainger Part Number 5PXX8, Impeller Design Vortex, Impeller Diameter 4 15/16 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.