Impeller
Mfr # PPTS0504G
Zoro # G8141034
product price: $176.99
/ea
Free Shipping & Returns
Key Features
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
PPTS0504G
Length
205 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTS0504G
Zoro #
G8141034
UPC #
190735318683
Country of Origin
China
Dimensions
Length
205 mm
Details
Item
Impeller
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
PPTS0504G
Material
Cast Iron
Product Type
Impeller
Compatible Manufacturer Model Number
PPTS0504G
Description
Impeller, Cord Length Not Applicable, Length 205 mm, Material Cast Iron, For Use With Impeller
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.