Impeller Shim, PK2
Mfr # PPTLS5012G
Zoro # G2372706
product price: $19.79
/pk 2, $9.90/eaKey Features
For Use With Mfr. Model Number
5RWH4
Fits Brand
DAYTON
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTLS5012G
Zoro #
G2372706
UPC #
190735318454
Country of Origin
China
Dimensions
Impeller Diameter
6 7/16 in
Details
Item
Washer
For Use With Mfr. Model Number
5RWH4
Fits Brand
DAYTON
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Manufacturer Model Number
5RWH4
Compatible Manufacturer Part Number
5RWH4
Compatible Grainger Part Number
5RWH4
Compatible Manufacturer Model Number
5RWH4
Compatible with Manufacturer Model No.
5RWH4
Compatible with Mfr. Model No.
5RWH4
For Use with Mfr Model Number
5RWH4
Compatible Pump Manufacturer Part Number
5RWH4
Compatible Mfr. Model Number
5RWH4
Description
Washer, Compatible with Manufacturer Model Number 5RWH4, Compatible with Grainger Part Number 5RWH4, Impeller Design Closed, Impeller Diameter 6 7/16 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.