Impeller/Sleeve Assy, Neoprene, For 3ACB9
Mfr # 3ACE1
Zoro # G2602354
product price: $71.99
/eaKey Features
For Use With
3ACB9
Includes
Instruction Sheet
Type
Neoprene
Impeller Material
Neoprene
Product Type
Impeller/Sleeve Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ACE1
Zoro #
G2602354
UPC #
190735279250
Country of Origin
China
Details
Item
Replacement Impeller/Sleeve Assembly
For Use With
3ACB9
Includes
Instruction Sheet
Type
Neoprene
Impeller Material
Neoprene
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
3ACB9
Compatible with Manufacturer Model No.
3ACB9
Compatible Pump Manufacturer Part Number
3ACB9
For Use with Mfr Model Number
3ACB9
Compatible Manufacturer Part Number
3ACB9
Compatible Manufacturer Model Number
3ACB9
Compatible with Mfr. Model No.
3ACB9
Compatible Mfr. Model Number
3ACB9
Description
Replacement Impeller/Sleeve Assembly, Product Type Impeller/Sleeve Assembly, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3ACB9, Compatible with Grainger Part Number 3ACB9, Impeller Material Neoprene, Includes Instruction Sheet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.