Impeller/Sleeve Assy, Neoprene, For 3ACC1
Mfr # 3ACE2
Zoro # G1476343
product price: $86.99
/ea
Free Shipping & Returns
Key Features
For Use With
3ACC1
Includes
Instruction Sheet
Type
Neoprene
Impeller Material
Neoprene
Product Type
Impeller/Sleeve Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ACE2
Zoro #
G1476343
UPC #
190735279267
Country of Origin
China
Details
Item
Replacement Impeller/Sleeve Assembly
For Use With
3ACC1
Includes
Instruction Sheet
Type
Neoprene
Impeller Material
Neoprene
Product Type
Impeller/Sleeve Assembly
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
3ACC1
Compatible with Manufacturer Model No.
3ACC1
Compatible Pump Manufacturer Part Number
3ACC1
For Use with Mfr Model Number
3ACC1
Compatible Manufacturer Part Number
3ACC1
Compatible Manufacturer Model Number
3ACC1
Compatible with Mfr. Model No.
3ACC1
Compatible Mfr. Model Number
3ACC1
Description
Replacement Impeller/Sleeve Assembly, Product Type Impeller/Sleeve Assembly, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 3ACC1, Compatible with Grainger Part Number 3ACC1, Impeller Material Neoprene, Includes Instruction Sheet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.