Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Cabinet Fan, 813 CFM

  • Mfr # 6WZN9

  • Zoro # G4088786


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Standards
AMCA, UL/cUL
Recommended Accessories
48C172
Housing Width
14 3/8 in
Sones @ 0.100-In. SP @ 5 Ft.
3.0
Motor Type
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WZN9
Zoro #
G4088786
UPC #
190735372524
Country of Origin
United States

Dimensions

Housing Width
14 3/8 in
Dimension E
8 in
Dimension D
10 in
Dimension F
16 7/8 in
Inlet Height
13 1/4 in
Housing Height
14 1/2 in
Discharge Height
8 in
Inlet Width
16 7/8 in
Dimension A
18 in
Housing Length
18 in
Discharge Width
10 in
Dimension B
14 3/8 in
Overall Width
14 3/8 in
Overall Height
14 1/2 in
Duct Width
10 in
Profile Height Family
High
Overall Depth
18 in
Profile Width Family
Single-Wide
Duct Height
8 in

Details

Item
In-Line Ceiling Exhaust Fan
Standards
AMCA, UL/cUL
Recommended Accessories
48C172
Sones @ 0.100-In. SP @ 5 Ft.
3.0
Motor Type
Permanent Split Capacitor
Sones @ 0.000-In. SP @ 5 Ft.
3.0
CFM @ 0.500-In. SP
672
Speed Control
48C172
CFM @ 0.750-In. SP
603
Full Load Amps
3.77
Max. Inlet Temp.
104 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
3.0
Includes
Backdraft Damper, Mounting Brackets
Insulated
Yes
CFM @ 0.375-In. SP
707
CFM @ 0.125-In. SP
777
CFM @ 0.250-In. SP
742
Sones @ 0.250-In. SP @ 5 Ft.
3.0
Motor RPM
1600
Motor Insulation
Class B
CFM @ 1.000-In. SP
527
For Use With
General Ventilation Applications
Number of Speeds
1
Watts
405 W
Housing Material
Steel
CFM @ 0.000-In. SP
813
CFM @ 0.875-In. SP
567
Wheel Material
Polypropylene
Voltage
115V AC
CFM @ 0.100-In. SP
784
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal or Vertical
Singlewide / Doublewide
Singlewide
CFM @ 0.625-In. SP
638
Phase
1
CFM @ 0.200-In. SP
755
Hz
60
Noise Level @ 0.000 in SP @ 5 ft
3 sones
Frequency
60 Hz
Noise Level @ 0.100 in SP @ 5 ft
3 sones
Motor Speed
1,600 RPM
Nameplate Voltage
115V AC
Sensor Type
None
Maximum Airflow
813 cfm
Discharge Direction
Horizontal/Vertical
Duct Shape
Rectangular
Heater
Without Heater
Vent Design
Ducted
Lighted
Without Light
Full Load Current
3.77 A
Noise Level @ 0.250 in SP @ 5 ft
3 sones
Includes Grill
No
Exhaust Airflow @ 0.100 in SP
784 cfm
Mounting Orientation
Horizontal, Vertical
Wattage
405 W
Exhaust Airflow @ 0.200 in SP
755 cfm
Blower Wheel Curve
Forward
Noise Level @ 0.125 in SP @ 5 ft
3 sones
Exhaust Airflow @ 0.250 in SP
742 cfm
Blower Wheel Material
Polypropylene
Maximum Noise Level
3.5 sones
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
813 cfm
Housing Finish
Galvanized
Fan Wattage
405 W
Motor Output Power
348 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 10 in, Duct Shape Rectangular, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 784 cfm, Exhaust Airflow @ 0.200 in SP 755 cfm, Exhaust Airflow @ 0.250 in SP 742 cfm, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Fan Wattage 405 W, Frequency 60 Hz, Full Load Current 3.77 A, Housing Material Steel, Motor Output Power 348 W, Motor Type Permanent Split Capacitor

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.