Zoro Homepage

In-Line Duct Blower, 1 hp

  • Mfr # 852H86

  • Zoro # G415665884


product price: $2,140.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Wheel Diameter
20 in
Inlet Duct Connection Height
24 in
Rotation
CW
Motor Horsepower
1 hp
Discharge Position
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H86
Zoro #
G415665884
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
20 in
Inlet Duct Connection Height
24 in
Filter Width
22 in
Outlet Duct Connection Height
24 in
Overall Height
27 in
Inlet Duct Connection Width
24 in
Overall Width
25 1/2 in
Outlet Duct Connection Width
24 in
Filter Height
22 in
Overall Depth
25 3/4 in

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 3,905 cfm, Airflow @ 0.500 in SP 3,528 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 115/208-230V AC; 277V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.