Zoro Homepage

In-Line Duct Blower, 1/15 hp

  • Mfr # 852H80

  • Zoro # G415563364


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Speed Controllable
Variable Speed
Wheel Diameter
9 in
Mounting Orientation
Horizontal, Vertical
For Location
Indoor, Outdoor
Motor Enclosure
Totally Enclosed Nonventilated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H80
Zoro #
G415563364
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
9 in
Overall Depth
13 1/8 in
Outlet Duct Connection Width
11 3/8 in
Overall Height
14 3/8 in
Inlet Duct Connection Height
11 3/8 in
Overall Width
14 1/2 in
Filter Width
10 in
Filter Height
20 in
Outlet Duct Connection Height
11 3/8 in
Inlet Duct Connection Width
11 3/8 in

Details

Speed Controllable
Variable Speed
Mounting Orientation
Horizontal, Vertical
For Location
Indoor, Outdoor
Motor Enclosure
Totally Enclosed Nonventilated
High-Efficiency Motor
Yes
Motor Type
Electronically Commutated
Motor Horsepower
1/15 hp
Blower Shape
Square
Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Assembly
Unassembled
Wheel Type
Mixed Flow
Item
In-Line Duct Blower
Includes Motor
Yes
Includes Drive Package
Yes
Resistance Properties
Corrosion Resistant
Includes Filter
Yes
Phase
1
Maximum Static Pressure
3/8 in wc
Airflow @ 0.250 in SP
460 cfm
Includes
Mounting Brackets
Rotation
CW
Housing Material
Steel
Maximum Inlet Air Temperature
130 Degrees F
Wheel Material
Composite
Motor Speed
1,750 RPM
Standards
AMCA Certified, UL/cUL 705 Listed
Electrical Connection
Wire Leads
Discharge Position
Side
For Ventilation Type
Exhaust, Make-Up, Return
Nameplate Voltage
115/208-230V AC
Drive Type
Direct Drive

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.250 in SP 460 cfm, Airflow @ 0.500 in SP Not Applicable, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Composite, Housing Material Steel, Nameplate Voltage 115/208-230V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.