In-Line Duct Blower, 1/2 hp
Mfr # 852H81
Zoro # G515563462
product price: $1,243.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Direct Drive
Inlet Duct Connection Width
11 3/8 in
Filter Width
10 in
Filter Height
20 in
Resistance Properties
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
852H81
Zoro #
G515563462
UPC #
-
Country of Origin
United States
Dimensions
Inlet Duct Connection Width
11 3/8 in
Filter Width
10 in
Filter Height
20 in
Overall Height
14 3/8 in
Outlet Duct Connection Height
11 3/8 in
Outlet Duct Connection Width
11 3/8 in
Wheel Diameter
9 in
Inlet Duct Connection Height
11 3/8 in
Overall Width
14 1/2 in
Overall Depth
13 1/8 in
Description
In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.250 in SP 1,275 cfm, Airflow @ 0.500 in SP 1,226 cfm, Maximum Static Pressure 2 1/4 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Composite, Housing Material Steel, Nameplate Voltage 115/208-230V AC; 277V AC, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.