Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Duct Blower, 3 hp

  • Mfr # 852H89

  • Zoro # G715665881


product price: $6,793.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Resistance Properties
Corrosion Resistant
Standards
AMCA Certified, UL/cUL 705 Listed
Motor Type
Electronically Commutated
Housing Material
Steel
Nameplate Voltage
380-480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H89
Zoro #
G715665881
UPC #
-
Country of Origin
United States

Dimensions

Outlet Duct Connection Width
26 5/8 in
Overall Depth
28 3/8 in
Overall Width
26 5/8 in
Filter Width
25 in
Wheel Diameter
22 1/4 in
Inlet Duct Connection Width
26 5/8 in
Outlet Duct Connection Height
26 5/8 in
Inlet Duct Connection Height
26 5/8 in
Filter Height
25 in
Overall Height
29 5/8 in

Details

Resistance Properties
Corrosion Resistant
Standards
AMCA Certified, UL/cUL 705 Listed
Motor Type
Electronically Commutated
Item
In-Line Duct Blower
Housing Material
Steel
Nameplate Voltage
380-480V AC
Includes Filter
Yes
For Ventilation Type
Exhaust, Make-Up, Return
Motor Horsepower
3 hp
Maximum Static Pressure
2 3/8 in wc
Includes Motor
Yes
Rotation
CW
Phase
3
Discharge Position
Side
Wheel Type
Mixed Flow
For Location
Indoor, Outdoor
Blower Shape
Square
Drive Type
Direct Drive
Includes Drive Package
Yes
Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Speed Controllable
Variable Speed
Assembly
Unassembled
Mounting Orientation
Horizontal, Vertical
Includes
Mounting Brackets
Maximum Inlet Air Temperature
130 Degrees F
Motor Speed
1,625 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Airflow @ 0.500 in SP
7,235 cfm
Electrical Connection
Wire Leads
Wheel Material
Aluminum
High-Efficiency Motor
Yes
Airflow @ 0.250 in SP
7,505 cfm

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.250 in SP 7,505 cfm, Airflow @ 0.500 in SP 7,235 cfm, Maximum Static Pressure 2 3/8 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 380-480V AC, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.