Zoro Homepage

In Manifold

  • Mfr # 714371

  • Zoro # G7111492


product price: $519.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
22A595, 22A596
Material
Aluminum
Product Type
Inlet Manifold
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714371
Zoro #
G7111492
UPC #
190735212660
Country of Origin
Japan

Dimensions

Media Discharge Connection Size
3 in

Details

Item
Inlet Manifold
For Use With Mfr. Model Number
22A595, 22A596
Material
Aluminum
Product Type
Inlet Manifold
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
0 Degrees F
Compatible with Manufacturer Model Number
22A595, 22A596
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
22A595, 22A596
Compatible Manufacturer Model Number
22A595, 22A596
Compatible with Manufacturer Model No.
22A595, 22A596
Compatible with Mfr. Model No.
22A595, 22A596
For Use with Mfr Model Number
22A595, 22A596
Compatible Pump Manufacturer Part Number
22A595, 22A596
Compatible Mfr. Model Number
22A595, 22A596

Description

Inlet Manifold, Compatible with Grainger Part Number 22A595, 22A596, Compatible with Manufacturer Model Number 22A595, 22A596, Material Aluminum, Media Discharge Connection Size 3 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.