In Manifold
Mfr # 716374
Zoro # G7081907
product price: $294.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
22A594
Material
Aluminum
Product Type
Inlet Manifold
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716374
Zoro #
G7081907
UPC #
190735212394
Country of Origin
Japan
Dimensions
Media Discharge Connection Size
1 1/2 in
Details
Item
Inlet Manifold
For Use With Mfr. Model Number
22A594
Material
Aluminum
Product Type
Inlet Manifold
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
22A594
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
0 Degrees F
Compatible Manufacturer Part Number
22A594
Compatible Manufacturer Model Number
22A594
Compatible with Manufacturer Model No.
22A594
Compatible with Mfr. Model No.
22A594
For Use with Mfr Model Number
22A594
Compatible Pump Manufacturer Part Number
22A594
Compatible Mfr. Model Number
22A594
Description
Inlet Manifold, Compatible with Grainger Part Number 22A594, Compatible with Manufacturer Model Number 22A594, Material Aluminum, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.