Zoro Homepage

Ind Link Conveyor Offset

  • Mfr # 2YEG9

  • Zoro # G1132451


product price: $7.39
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEG9
Zoro #
G1132451
UPC #
190735238349
Country of Origin
Multiple

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.67 in
Chain Roller Dia.
0.625 in
Pin Link Plate Thickness (In.)
0.156
Pin Length
1.67 in
Inside Pin Dia.
0.312 in
Hole Dia. (In.)
0.311
ANSI Chain Size
C2080H
Width Between Roller Link Plates
0.625 in
Roller Dia. (In.)
0.625
Pin Link Plate Thickness
0.156 in
Outside Pin Dia. (In.)
0.312
Roller Link Plate Height
0.935 in
Bushing Dia. (In.)
0.440
Outside Pin Dia.
0.312 in
Pin Length (In.)
1.512
Bushing Dia.
0.44 in
Chain Size - Sprockets
C2080H
Overall Width (In.)
1.512
Width Between Roller Link Plates (In.)
0.625
Roller Link Plate Height (In.)
0.935
Hole Dia.
0.314 in
Inside Width
5/8 in
Pin Outside Diameter
5/16 in
Chain Overall Width
1 43/64 in
Pin Hole Diameter
5/16 in
Plate Thickness
5/32 in
Roller Diameter
5/8 in
Plate Height
15/16 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
1
Connecting End to Center Line
0.813 in
Max. Allowable Load
1,610 lb
Connecting End to Center Line (In.)
0.813
Rivet End to Center Line (In.)
0.699
Tensile Strength
12,886 lbf
Item
Offset Link
Temp. Range
10 Degrees to 150 Degrees F
Breaking Strength (Lb.)
19,800
Tensile Strength (Lb.)
19,800
Type
Conveyor Offset
Pitch
2 in
Max. Allowable Load (Lb.)
2390
Material
Steel
Breaking Strength
12,886 lb
Rivet End to Center Line
0.699 in
Industrial Chain Pitch
2"
Minimum Operating Temperature
10 Degrees F
Link Type
Offset Link
Maximum Operating Temperature
150 Degrees F
Chain Number
C2080H
Heavy Series
Yes
Working Load Limit
1,610 lb

Description

Offset Link, Material Steel, Chain Overall Width 1 43/64 in, Chain Number C2080, Roller Diameter 5/8 in, Pitch 2 in, Link Type Offset, Number of Strands 1, Heavy Series Yes, Inside Width 5/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 5/16 in, Pin Outside Diameter 5/16 in, Plate Height 15/16 in, Plate Thickness 5/32 in, Tensile Strength 12,886 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.