Zoro Homepage

Ind Link Conveyor Roller

  • Mfr # 2YEH4

  • Zoro # G2263247


product price: $4.29
/ea

Key Features

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEH4
Zoro #
G2263247
UPC #
190735238387
Country of Origin
Multiple

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
0.937 in
Chain Roller Dia.
0.625 in
Width Between Roller Link Plates
0.625 in
Bushing Dia. (In.)
0.440
Hole Dia.
0.314 in
Roller Dia. (In.)
0.625
Pin Link Plate Thickness (In.)
0.156
Roller Link Plate Height (In.)
0.935
Width Between Roller Link Plates (In.)
0.625
Outside Pin Dia. (In.)
0.312
Outside Pin Dia.
0.312 in
Chain Size - Sprockets
C2080H
Pin Length
1.67 in
Inside Pin Dia.
0.312 in
Roller Link Plate Height
0.935 in
Overall Width (In.)
1.512
ANSI Chain Size
C2080H
Hole Dia. (In.)
0.311
Pin Link Plate Thickness
0.156 in
Pin Length (In.)
1.512
Bushing Dia.
0.44 in
Plate Thickness
5/32 in
Pin Outside Diameter
5/16 in
Plate Height
15/16 in
Pin Hole Diameter
5/16 in
Inside Width
5/8 in
Roller Diameter
5/8 in
Chain Overall Width
15/16 in

Details

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
1
Max. Allowable Load (Lb.)
2390
Pitch
2 in
Rivet End to Center Line (In.)
0.699
Item
Roller Link
Type
Conveyor Roller
Connecting End to Center Line (In.)
0.813
Max. Allowable Load
1,610 lb
Temp. Range
10 Degrees to 150 Degrees F
Rivet End to Center Line
0.699 in
Breaking Strength
12,886 lb
Connecting End to Center Line
0.813 in
Tensile Strength
12,886 lbf
Breaking Strength (Lb.)
19,800
Industrial Chain Pitch
2"
Material
Steel
Tensile Strength (Lb.)
19,800
Heavy Series
Yes
Chain Number
C2080H
Working Load Limit
1,610 lb
Maximum Operating Temperature
150 Degrees F
Link Type
Roller Link
Minimum Operating Temperature
10 Degrees F

Description

Roller Link, Material Steel, Chain Overall Width 15/16 in, Chain Number C2080, Roller Diameter 5/8 in, Pitch 2 in, Link Type Adding, Number of Strands 1, Heavy Series Yes, Inside Width 5/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 5/16 in, Pin Outside Diameter 5/16 in, Plate Height 15/16 in, Plate Thickness 5/32 in, Tensile Strength 12,886 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.