Zoro Homepage

Ind Link Double Strand Connect Pk5

  • Mfr # 2YEF2

  • Zoro # G2510103


product price: $11.19
/pk 5, $2.24/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
60-2
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEF2
Zoro #
G2510103
UPC #
190735238189
Country of Origin
Multiple

Dimensions

Industry Chain Size
60-2
Chain Link Overall Width
2.12 in
Chain Roller Dia.
0.469 in
Outside Pin Dia. (In.)
0.234
ANSI Chain Size
60-2
Pin Length (In.)
1.961
Width Between Roller Link Plates (In.)
0.500
Hole Dia. (In.)
0.233
Chain Size - Sprockets
60-2
Width Between Roller Link Plates
0.5 in
Hole Dia.
0.236 in
Bushing Dia. (In.)
0.330
Roller Link Plate Height
0.709 in
Pin Link Plate Thickness
0.094 in
Inside Pin Dia.
0.233 in
Roller Link Plate Height (In.)
0.094
Pin Link Plate Thickness (In.)
0.094
Roller Dia. (In.)
0.469
Overall Width (In.)
1.961
Bushing Dia.
0.33 in
Outside Pin Dia.
0.233 in
Pin Length
2.12 in
Roller Diameter
15/32 in
Pin Outside Diameter
15/64 in
Pin Hole Diameter
15/64 in
Chain Overall Width
2 1/8 in
Plate Height
45/64 in
Inside Width
1/2 in
Plate Thickness
3/32 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
2
Connecting End to Center Line
1.016 in
Max. Allowable Load
3,300 lb
Pitch
3/4 in
Breaking Strength (Lb.)
18,500
Rivet End to Center Line (In.)
0.945
Temp. Range
10 Degrees to 150 Degrees F
Type
Double Strand Connecting
Material
Steel
Breaking Strength
14,060 lb
Connecting End to Center Line (In.)
1.016
Tensile Strength (Lb.)
18,500
Max. Allowable Load (Lb.)
3300
Item
Connecting Link
Industrial Chain Pitch
3/4"
Rivet End to Center Line
0.945 in
Tensile Strength
14,060 lbf
Link Type
Connecting Link
Heavy Series
No
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
10 Degrees F
Pin Contruction
Riveted Pin
Chain Number
60
Working Load Limit
3,300 lb
Chain Construction
Riveted Pin

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 1/8 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Connecting, Number of Strands 2, Heavy Series No, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 45/64 in, Plate Thickness 3/32 in, Tensile Strength 14,060 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.