Zoro Homepage

Ind Link Single Offset

  • Mfr # 2YED6

  • Zoro # G0777463


product price: $6.79
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
100
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YED6
Zoro #
G0777463
UPC #
190735238042
Country of Origin
Multiple

Dimensions

Industry Chain Size
100
Chain Link Overall Width
1.85 in
Chain Roller Dia.
0.75 in
Width Between Roller Link Plates
0.75 in
Outside Pin Dia.
0.375 in
Pin Length
1.85 in
Inside Pin Dia.
0.375 in
Chain Size - Sprockets
100
Roller Link Plate Height (In.)
1.165
Hole Dia.
0.378 in
Bushing Dia.
0.53 in
Width Between Roller Link Plates (In.)
0.750
Overall Width (In.)
1.546
ANSI Chain Size
100
Pin Link Plate Thickness
0.156 in
Roller Dia. (In.)
0.750
Pin Length (In.)
1.546
Outside Pin Dia. (In.)
0.375
Hole Dia. (In.)
0.374
Roller Link Plate Height
1.181 in
Bushing Dia. (In.)
0.530
Pin Link Plate Thickness (In.)
0.156
Inside Width
3/4 in
Plate Height
1 3/16 in
Pin Hole Diameter
3/8 in
Plate Thickness
5/32 in
Pin Outside Diameter
0.375 in
Roller Diameter
3/4 in
Chain Overall Width
1 27/32 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
1
Type
Single Offset
Max. Allowable Load (Lb.)
5070
Item
Offset Link
Rivet End to Center Line
0.794 in
Max. Allowable Load
5,070 lb
Breaking Strength (Lb.)
24,000
Temp. Range
10 Degrees to 150 Degrees F
Tensile Strength
19,531 lbf
Breaking Strength
19,531 lb
Rivet End to Center Line (In.)
0.636
Tensile Strength (Lb.)
24,000
Connecting End to Center Line (In.)
0.910
Connecting End to Center Line
0.91 in
Pitch
1 1/4 in
Material
Steel
Industrial Chain Pitch
1-1/4"
Heavy Series
No
Chain Number
100
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Minimum Operating Temperature
10 Degrees F
Link Type
Offset Link
Maximum Operating Temperature
150 Degrees F
Working Load Limit
5,070 lb

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 27/32 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/4 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 3/8 in, Pin Outside Diameter 0.375 in, Plate Height 1 3/16 in, Plate Thickness 5/32 in, Tensile Strength 19,531 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.