Zoro Homepage

Ind Link Single Strand Connect Pk5

  • Mfr # 2YEC5

  • Zoro # G1948396


product price: $7.89
/pk 5, $1.58/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
50
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEC5
Zoro #
G1948396
UPC #
190735237946
Country of Origin
Multiple

Dimensions

Industry Chain Size
50
Chain Link Overall Width
1.01 in
Chain Roller Dia.
0.4 in
Pin Link Plate Thickness
0.08 in
Pin Length
1.01 in
Bushing Dia. (In.)
0.280
Chain Size - Sprockets
50
Bushing Dia.
0.28 in
Pin Length (In.)
0.851
Hole Dia.
0.202 in
Roller Link Plate Height (In.)
0.579
Roller Link Plate Height
0.594 in
Width Between Roller Link Plates
0.375 in
Pin Link Plate Thickness (In.)
0.080
Hole Dia. (In.)
0.199
Inside Pin Dia.
0.2 in
Outside Pin Dia. (In.)
0.200
Overall Width (In.)
0.851
ANSI Chain Size
50
Outside Pin Dia.
0.2 in
Roller Dia. (In.)
0.400
Width Between Roller Link Plates (In.)
0.375
Roller Diameter
25/64 in
Chain Overall Width
1 1/64 in
Pin Outside Diameter
13/64 in
Pin Hole Diameter
13/64 in
Plate Thickness
5/64 in
Inside Width
3/8 in
Plate Height
19/32 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Rivet End to Center Line
0.401 in
Max. Allowable Load (Lb.)
1430
Temp. Range
10 Degrees to 150 Degrees F
Industrial Chain Pitch
5/8"
Pitch
5/8 in
Connecting End to Center Line (In.)
0.450
Tensile Strength (Lb.)
6100
Rivet End to Center Line (In.)
0.401
Tensile Strength
4,880 lbf
Connecting End to Center Line
0.45 in
Type
Connecting Link
Breaking Strength (Lb.)
6100
Item
Connecting Link
Max. Allowable Load
1,430 lb
Breaking Strength
4,880 lb
Material
Steel
Maximum Operating Temperature
150 Degrees F
Working Load Limit
1,430 lb
Chain Construction
Riveted Pin
Chain Number
50
Pin Contruction
Riveted Pin
Heavy Series
No
Minimum Operating Temperature
10 Degrees F
Link Type
Connecting Link

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 1/64 in, Chain Number 50, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 13/64 in, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in, Tensile Strength 4,880 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.