Zoro Homepage

Ind Link Single Strand Offset

  • Mfr # 2YED3

  • Zoro # G1405704


product price: $4.45
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YED3
Zoro #
G1405704
UPC #
190735238011
Country of Origin
Multiple

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.54 in
Chain Roller Dia.
0.625 in
Width Between Roller Link Plates
0.625 in
Pin Length (In.)
1.386
Overall Width (In.)
1.386
Bushing Dia. (In.)
0.440
Pin Link Plate Thickness
0.125 in
Outside Pin Dia. (In.)
0.312
Hole Dia.
0.314 in
Chain Size - Sprockets
80
Roller Link Plate Height (In.)
0.935
Width Between Roller Link Plates (In.)
0.625
ANSI Chain Size
80
Outside Pin Dia.
0.312 in
Roller Dia. (In.)
0.625
Inside Pin Dia.
0.312 in
Bushing Dia.
0.44 in
Pin Length
1.54 in
Pin Link Plate Thickness (In.)
0.125
Roller Link Plate Height
0.95 in
Hole Dia. (In.)
0.311
Pin Outside Diameter
5/16 in
Pin Hole Diameter
5/16 in
Plate Height
61/64 in
Inside Width
5/8 in
Chain Overall Width
1 35/64 in
Plate Thickness
0.125 in
Roller Diameter
5/8 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Industrial Chain Pitch
1"
Connecting End to Center Line (In.)
0.750
Tensile Strength (Lb.)
14,500
Item
Offset Link
Connecting End to Center Line
0.75 in
Breaking Strength (Lb.)
14,500
Pitch
1 in
Rivet End to Center Line
0.636 in
Type
Single Strand Offset
Max. Allowable Load (Lb.)
3300
Temp. Range
10 Degrees to 150 Degrees F
Max. Allowable Load
3,300 lb
Breaking Strength
12,500 lb
Material
Steel
Tensile Strength
12,500 lbf
Rivet End to Center Line (In.)
0.636
Working Load Limit
3,300 lb
Link Type
Offset Link
Maximum Operating Temperature
150 Degrees F
Chain Construction
Riveted Pin
Heavy Series
No
Minimum Operating Temperature
10 Degrees F
Chain Number
80
Pin Contruction
Riveted Pin

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/16 in, Pin Outside Diameter 5/16 in, Plate Height 61/64 in, Plate Thickness 0.125 in, Tensile Strength 12,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.