Zoro Homepage

Ind Link Single Strand Offset

  • Mfr # 2YEE2

  • Zoro # G0319347


product price: $13.39
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
120
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEE2
Zoro #
G0319347
UPC #
190735238097
Country of Origin
Multiple

Dimensions

Industry Chain Size
120
Chain Link Overall Width
2.23 in
Chain Roller Dia.
0.875 in
Pin Length (In.)
2.122
Width Between Roller Link Plates (In.)
1.000
Pin Length
2.3 in
Bushing Dia. (In.)
0.610
Roller Link Plate Height
1.405 in
Outside Pin Dia. (In.)
0.437
Hole Dia. (In.)
0.436
Roller Dia. (In.)
0.875
Chain Size - Sprockets
120
Overall Width (In.)
2.122
Hole Dia.
0.439 in
Width Between Roller Link Plates
1.0 in
Bushing Dia.
0.61 in
Roller Link Plate Height (In.)
1.378
Inside Pin Dia.
0.437 in
Outside Pin Dia.
0.437 in
Pin Link Plate Thickness (In.)
0.187
Pin Link Plate Thickness
0.187 in
ANSI Chain Size
120
Chain Overall Width
2 15/64 in
Roller Diameter
7/8 in
Plate Thickness
3/16 in
Plate Height
1 13/32 in
Pin Hole Diameter
7/16 in
Pin Outside Diameter
7/16 in
Inside Width
1 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
1
Connecting End to Center Line
1.127 in
Temp. Range
10 Degrees to 150 Degrees F
Max. Allowable Load
6,790 lb
Max. Allowable Load (Lb.)
6790
Tensile Strength (Lb.)
31,000
Pitch
1 1/2 in
Rivet End to Center Line
0.995 in
Breaking Strength
28,125 lb
Material
Steel
Rivet End to Center Line (In.)
0.995
Tensile Strength
28,125 lbf
Industrial Chain Pitch
1-1/2"
Breaking Strength (Lb.)
31,000
Type
Single Strand Offset
Item
Offset Link
Connecting End to Center Line (In.)
1.127
Pin Contruction
Riveted Pin
Working Load Limit
6,790 lb
Maximum Operating Temperature
150 Degrees F
Link Type
Offset Link
Minimum Operating Temperature
10 Degrees F
Heavy Series
No
Chain Number
120
Chain Construction
Riveted Pin

Description

Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 15/64 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 7/16 in, Pin Outside Diameter 7/16 in, Plate Height 1 13/32 in, Plate Thickness 3/16 in, Tensile Strength 28,125 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.