Zoro Homepage

Ind Link Single Strand Pk5

  • Mfr # 2YEC1

  • Zoro # G1389272


product price: $1.19
/pk 5, $0.24/ea

Key Features

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEC1
Zoro #
G1389272
UPC #
190735237908
Country of Origin
Multiple

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.429 in
Chain Roller Dia.
0.312 in
Pin Length (In.)
0.695
Outside Pin Dia.
0.155 in
Outside Pin Dia. (In.)
0.156
Roller Link Plate Height (In.)
0.463
Pin Length
0.83 in
Roller Link Plate Height
0.475 in
ANSI Chain Size
40
Overall Width (In.)
0.695
Pin Link Plate Thickness (In.)
0.060
Pin Link Plate Thickness
0.06 in
Width Between Roller Link Plates (In.)
0.312
Bushing Dia. (In.)
0.220
Hole Dia. (In.)
0.155
Width Between Roller Link Plates
0.312 in
Chain Size - Sprockets
40
Hole Dia.
0.158 in
Bushing Dia.
0.22 in
Roller Dia. (In.)
0.312
Inside Pin Dia.
0.155 in
Chain Overall Width
27/64 in
Plate Thickness
1/16 in
Roller Diameter
19/64 in
Pin Outside Diameter
5/32 in
Pin Hole Diameter
5/32 in
Inside Width
5/16 in
Plate Height
15/32 in

Details

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Type
Roller Link
Tensile Strength
3,125 lbf
Rivet End to Center Line (In.)
0.320
Item
Roller Link
Rivet End to Center Line
0.32 in
Breaking Strength
3,125 lb
Tensile Strength (Lb.)
3700
Material
Steel
Industrial Chain Pitch
1/2"
Max. Allowable Load
810 lb
Connecting End to Center Line (In.)
0.375
Temp. Range
10 Degrees to 150 Degrees F
Pitch
1/2 in
Breaking Strength (Lb.)
3700
Max. Allowable Load (Lb.)
810
Connecting End to Center Line
0.375 in
Link Type
Roller Link
Pin Contruction
Riveted Pin
Maximum Operating Temperature
150 Degrees F
Chain Number
40
Heavy Series
No
Minimum Operating Temperature
10 Degrees F
Working Load Limit
810 lb
Chain Construction
Riveted Pin

Description

Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 27/64 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 3,125 lbf, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.