Zoro Homepage

Ind Link Single Strand Roller

  • Mfr # 2YED4

  • Zoro # G1572277


product price: $1.29
/ea

Key Features

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YED4
Zoro #
G1572277
UPC #
190735238028
Country of Origin
Multiple

Dimensions

Industry Chain Size
80
Chain Link Overall Width
0.87 in
Chain Roller Dia.
0.625 in
Outside Pin Dia.
0.312 in
Width Between Roller Link Plates
0.625 in
Width Between Roller Link Plates (In.)
0.625
Outside Pin Dia. (In.)
0.312
Hole Dia. (In.)
0.311
ANSI Chain Size
80
Pin Length (In.)
1.386
Roller Link Plate Height
0.95 in
Pin Link Plate Thickness (In.)
0.125
Pin Length
1.54 in
Chain Size - Sprockets
80
Roller Dia. (In.)
0.625
Pin Link Plate Thickness
0.125 in
Inside Pin Dia.
0.312 in
Roller Link Plate Height (In.)
0.935
Bushing Dia. (In.)
0.440
Hole Dia.
0.314 in
Overall Width (In.)
1.386
Bushing Dia.
0.44 in
Roller Diameter
5/8 in
Pin Hole Diameter
5/16 in
Inside Width
5/8 in
Pin Outside Diameter
5/16 in
Chain Overall Width
7/8 in
Plate Height
61/64 in
Plate Thickness
0.125 in

Details

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Rivet End to Center Line (In.)
0.636
Item
Roller Link
Connecting End to Center Line
0.75 in
Material
Steel
Max. Allowable Load (Lb.)
3300
Max. Allowable Load
3,300 lb
Tensile Strength (Lb.)
14,500
Temp. Range
10 Degrees to 150 Degrees F
Tensile Strength
12,500 lbf
Type
Single Strand Roller
Breaking Strength
12,500 lb
Rivet End to Center Line
0.636 in
Industrial Chain Pitch
1"
Connecting End to Center Line (In.)
0.750
Breaking Strength (Lb.)
14,500
Pitch
1 in
Chain Number
80
Working Load Limit
3,300 lb
Minimum Operating Temperature
10 Degrees F
Chain Construction
Riveted Pin
Heavy Series
No
Link Type
Roller Link
Maximum Operating Temperature
150 Degrees F
Pin Contruction
Riveted Pin

Description

Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 5/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/16 in, Pin Outside Diameter 5/16 in, Plate Height 61/64 in, Plate Thickness 0.125 in, Tensile Strength 12,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.