This item is Discontinued.

Dayton Indoor Duct Furnace, NG, 9877 cfm, 30 Deg F 6RJZ2

Indoor Duct Furnace, NG, 9877 cfm, 30 Deg F (Discontinued)

  • Mfr # 6RJZ2
  • Zoro # G2308665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RJZ2
Zoro #
G2308665
UPC #
190735371428
Country of Origin
United States

Dimensions

Height
36 in
Width
48 1/8 in
Depth
40 in
Indoor Air Discharge Height
19 in
Burner Air Inlet Size
6 in
Installation Height
8 ft
Indoor Air Discharge Width
45 3/4 in
Manufacturers Warranty Length
1 yr
Flue Dia.
6 in
Overall Width
48 1/8 in
Overall Height
36 in
Gas Connection Size
3/4 in
Mounting Height
8 ft
Overall Depth
40 in
Flue Diameter
6 in

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
400,000
BtuH Output
320,000
Heater Voltage
115 V AC
Primary Heat Exchanger Material
409 Stainless Steel
Service Access Location
Bottom
Full Load Amps
1.9 A
Ignition System
Direct Spark
CFM @ 65(F) Rise
4,500 cfm
Air Temp. Rise
30 Degrees F
Max. External SP
2.05" WC
Standards
ETL Certified
Gas Connection
3/4 in
Hz
60
Air Flow
9,877 cfm
CFM @ 80(F) Rise
3,600 cfm
Features
Clamshell Style Heat Exchanger
Vent Type
Power
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Frequency
60 Hz
Combustion Type
Separated Combustion
Air Temperature Rise
30 Degrees F
Heating Method
Fan Forced
Air Flow @ 80(F) Rise
3,600 cfm
Maximum Amperage
1.9 A
Air Flow @ 65(F) Rise
4,500 cfm
Fuel Type
Natural Gas
Ignition Type
Direct Spark
Heating Capacity Input
400,000 BtuH
Furnace Type, Primary Heat Exchanger Material
Power Vented, Separated Combustion, 409 Stainless Steel
Thermostat Included
No
Required Air Flow
3,289 cfm
Venting
Vented
Heating Capacity Output
320,000 BtuH
Furnace Type
Power Vented Separated Combustion
Heat Exchanger Gauge
20 ga
Gas Connection Type
Male NPT

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 400,000 BtuH, Heating Capacity Output 320,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,289 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 48 1/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 9,877 cfm, Air Flow @ 65(F) Rise 4,500 cfm, Air Flow @ 80(F) Rise 3,600 cfm, Burner Air Inlet Size 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.