Zoro Homepage

Industrial Air Cleaner, 3000/2500/2000CFM

  • Mfr # 2HNR9

  • Zoro # G2422524


product price: $2,976.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Type
2-Stage Media
Voltage
120
Watts
1,125 W
Filter Efficiency (%)
90 to 95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HNR9
Zoro #
G2422524
UPC #
190735220306
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
58 in
Length (In.)
58 in
Cord Length (Ft.)
10
Width (In.)
26 in
Height (In.)
32 in
Overall Width
26 in
Overall Height
32 in
Overall Dimensions - H x W x D
32 in x 26 in x 58 in
Power Cord Length
10 ft

Description

Woodworking Air Filtration System, Air Flow - Maximum 3,000 cfm, Number of Speeds 3, Includes Hardware; Pleated Prefilter; Primary Pocket Filter; Remote Control, Air Flow - Minimum 2,000 cfm, HP 1/3 hp, Overall Height 32 in, Overall Width 26 in, Phase 1, Power Cord Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.