Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Air Cleaner, Air Flow 1000 CFM

  • Mfr # 2HNT2

  • Zoro # G1431394


product price: $6,559.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Features
5-15P NEMA Plug
Filter Type
HEPA Filter, Prefilter, Reusable Pleated Filter, Spark Arrestor
Includes
Fourth Stage (HEPA Filter)
Input Voltage
120V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HNT2
Zoro #
G1431394
UPC #
190735220320
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
35-1/2
Cord Length (Ft.)
15
Width (In.)
82 5/8 in
Height (In.)
58 3/4 in
Power Cord Length
10.8 ft
Extraction Arm Length (Maximum)
8 ft
Housing Width
82.6 in
Extraction Arm Diameter
6 in
Housing Height
58.8 in

Details

Item
Industrial Air Cleaner
Features
5-15P NEMA Plug
Filter Type
HEPA Filter, Prefilter, Reusable Pleated Filter, Spark Arrestor
Includes
Fourth Stage (HEPA Filter)
Input Voltage
120V AC
Phase
Single
Voltage
120/240
Type
Portable 4 Stage Vertical Media
Hz
60
Finish
Powder Coated
Agency Compliance
CSA
Number of Speeds
1
Amps AC
15
Sound Level dBA
75
Watts
1125
Color
Gray
Air Flow (CFM)
1000
Filter Efficiency (%)
90 to 95
MERV
14
Sound Level
75 dB
Filter Efficiency
95 %
Weight
452 lb
Plug Type
Three Prong NEMA 5-15P
Motor Horsepower (Maximum)
1 1/2 hp
Process
Capture Dust, Sanding or Grinding Particles, Smoke, Welding and Solder Fumes
Power Consumption
1,250 W
Includes Extraction Arm
Yes
Maximum Air Flow
1,000 cfm
Number of Extraction Arms
1
Minimum Air Flow
1,000 cfm
Power Source
Corded
Frequency
60 Hz
Portability
Casters
Filter MERV Rating
17

Description

Industrial Air Cleaner, Maximum Air Flow 1,000 cfm, Minimum Air Flow 1,000 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 8 ft, Filter Efficiency 95 Percent, Power Consumption 1,250 W, Sound Level 75 dB, Filter MERV Rating 17, Filter Type HEPA Filter, Prefilter, Reusable Pleated Filter, Spark Arrestor, Input Voltage 120V AC, Motor Horsepower (Maximum) 1 1/2 hp, Features 5-15P NEMA Plug, Frequency 60 Hz, Housing Height 58.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.