Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Air Cleaner, Air Flow 230 CFM

  • Mfr # 2HNT7

  • Zoro # G0360857


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Features
5-15P NEMA Plug
Filter Type
HEPA Filter, Prefilter, Reusable Pleated Filter, Secondary Prefilter, Spark Arrestor
Includes
Five Stage (HEPA Filter)
Input Voltage
120V AC
Type
Portable 5 Stage Fume Extractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HNT7
Zoro #
G0360857
UPC #
190735220375
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
24 1/2 in
Cord Length (Ft.)
10
Length (In.)
19
Width (In.)
14 in
Housing Height
24.5 in
Power Cord Length
10.8 ft
Housing Width
14 in
Extraction Arm Diameter
2.5 in
Extraction Arm Length (Maximum)
10 ft

Details

Item
Industrial Air Cleaner
Features
5-15P NEMA Plug
Filter Type
HEPA Filter, Prefilter, Reusable Pleated Filter, Secondary Prefilter, Spark Arrestor
Includes
Five Stage (HEPA Filter)
Input Voltage
120V AC
Type
Portable 5 Stage Fume Extractor
Hz
60
Color
Gray
Sound Level dBA
77
Amps AC
13.6
Number of Speeds
1
MERV
17
Voltage
120
Finish
Powder Coated
Air Flow (CFM)
230
Filter Efficiency (%)
99.97
Agency Compliance
CSA
Watts
1600
Phase
Single
Sound Level
77 dB
Filter Efficiency
99.97 %
Weight
45 lb
Maximum Air Flow
230 cfm
Filter MERV Rating
17
Includes Extraction Arm
Yes
Frequency
60 Hz
Number of Extraction Arms
1
Power Source
Corded
Power Consumption
1,620 W
Portability
Portable Without Casters
Motor Horsepower (Maximum)
2 3/16 hp
Plug Type
Three Prong NEMA 5-15P
Minimum Air Flow
230 cfm
Process
Capture Dust, Sanding or Grinding Particles, Smoke, Welding and Solder Fumes

Description

Industrial Air Cleaner, Maximum Air Flow 230 cfm, Minimum Air Flow 230 cfm, Extraction Arm Diameter 2.5 in, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 99.97 Percent, Power Consumption 1,620 W, Sound Level 77 dB, Filter MERV Rating 17, Filter Type HEPA Filter, Prefilter, Reusable Pleated Filter, Secondary Prefilter, Spark Arrestor, Input Voltage 120V AC, Motor Horsepower (Maximum) 2 3/16 hp, Features 5-15P NEMA Plug, Frequency 60 Hz, Housing Height 24.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.