This item is Discontinued.

Dayton Industrial Portable Dehumidifier , 1 Speeds, Brushed Stainless Steel ,  5KNZ5

Industrial Portable Dehumidifier , 1 Speeds, Brushed Stainless Steel , (Discontinued)

  • Mfr # 5KNZ5
  • Zoro # G3463783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KNZ5
Zoro #
G3463783
UPC #
190735345658
Country of Origin
China

Dimensions

Width
21 23/32 in
Height
34 29/32 in
Power Cord Length
10 ft
Depth
20 5/16 in

Details

Item
Industrial Portable Dehumidifier
Voltage
115V
Includes
Handle, Power Cord Storage, 10 in Non-Marking Wheels, Air Filter and 30 ft Drain Hose
Filter
Dust Filter
Application
Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating Or Walls and Windows, and Damage to Exposed Surfaces.
Cabinet Material
Brushed Stainless Steel
Fan Speed
1
Ambient Temp. Range
41 to 90 Degrees F
Hz
60
Amps
7
Agency Compliance
cETLus
Refrigerant Charge
18.7 oz
Humidity Range
30 to 90 RH
Capacity/24 Hrs. @ 90% RH
125 pt
Capacity/24 Hrs. @ 60% RH
60 pt
NEMA Plug Configuration
5-15p
Fan CFM
580
Refrigerant Type
R-410 A
Max. Lift
20 ft
Defrost Type
Hot Gas
Bucket Capacity
126 pt.

Description

Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt, Voltage 115V, 60 Hz, 7 Amps, 580 Fan CFM, Humidity Range 30 to 90 RH, Ambient Temp. Range 41 to 90 Degrees F, Fan Speed 1, Height 34 29/32 in, Width 21 23/32 in, Depth 20 5/16 in, Cabinet Material Brushed Stainless Steel, Defrost Type Hot Gas, Refrigerant Type R-410 A, Power Cord Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.