Shop DAYTON

Industrial/Commercial, Shop Vacuum, 13 gal, Standard, 108 cfm, 1 1/2 hp

  • Mfr # MV-1300-0GEV
  • Zoro # G4327732

product price: 
$
1,053.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
108 cfm
Static Pressure
111 in
Tank Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MV-1300-0GEV
Zoro #
G4327732
UPC #
190735156544
Country of Origin
United States

Dimensions

Tank Size
13 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
18 in
Length
22 in
Power Cord Length
25 ft
Hose Dia.
1-1/2"
Height
28 in
Hose Length
10 ft
Cord Length
25 ft

Details

Item
Shop Vacuum
Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
108 cfm
Static Pressure
111 in
Tank Material
Plastic
Tank Dry Capacity
13 gal
Tank Wet Capacity
9 gal
Vacuum Collection Type
Bag
Number of Motor Stages
2
Watts
1032
Peak Horsepower
1 3/5 hp
Voltage
120V AC
Amps
8.6
Frequency
60 Hz
Weight
38 lb
Standards
CSA Certified
Vacuum Capacity
13 gal.
Vacuum Filter
Hydrophobic Media
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Warranty
5 yr. on Power Head including Motor, Lifetime on Canister
Includes
Crevice Tool, Extension Wand, Floor Tool, Hose, Plastic Wand, Squeegee Tool
Average Brush Life
800 hr
Casters
Yes
Current
8.6 A
Power
1,032 W
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Sound Level
51 dB
Vacuum Air Flow
108 cfm
Application
Wet/Dry Applications
Bag/Cartridge Material
Paper
Power Source
Corded
Plug Type
Three-Prong
Bag/Cartridge Reusability
Disposable
HEPA Rated Machine
Not HEPA Rated
Filter Included
Standard
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 108 cfm, Static Pressure 111 in, Sound Level 51 dB, Tank Material Plastic, Tank Size 13 gal, Tank Dry Capacity 13 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bag, Motor Efficiency Type Not Applicable, Number of Motor Stages 2, Peak Horsepower 1 3/5 hp, Power 1,032 W, Current 8.6 A, Frequency 60 Hz, Voltage 120V AC, Height 28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.