Zoro Homepage

Infrared Patio Heater, NG, SS, 9 ft. Radius

  • Mfr # 1RVT7

  • Zoro # G2186012


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Gas Type
NG
BtuH Input
34,000
Finish
Stainless Steel
Heat Pattern
9 ft Radius
Heating Area
82 1/2 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RVT7
Zoro #
G2186012
UPC #
-
Country of Origin
United States

Dimensions

Width
45-1/4"
Length
9"
Height
8-1/2"

Details

Item
Infrared Patio Heater
Gas Type
NG
BtuH Input
34,000
Finish
Stainless Steel
Heat Pattern
9 ft Radius
Heating Area
82 1/2 sq ft
Ignition Type
Direct Spark
Features
High Intensity Output
Material
Stainless Steel with Aluminum Grille
Includes
Mounting Brackets

Description

Infrared Patio Heater, Heat Pattern 9 ft Radius, Heating Area 82 1/2 sq ft, Ignition Type Direct Spark, Finish Stainless Steel, Includes Mounting Brackets, Features High Intensity Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.