Inlet Guard, Includes Mtg Hardware
Mfr # 2RXL9
Zoro # G0419754
product price: $168.99
/ea
Free Shipping & Returns
Key Features
For Use With
2C797, 4C217, 4C333
Depth (In.)
1 in
Application
Provides Protection on Inlet of Blower
Agency Compliance
OSHA Compliant
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXL9
Zoro #
G0419754
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
1 in
Outside Dia. (In.)
13 1/4 in
Outside Diameter
13 1/4 in
Overall Depth
1 in
Details
Item
Inlet Guard
For Use With
2C797, 4C217, 4C333
Application
Provides Protection on Inlet of Blower
Agency Compliance
OSHA Compliant
Finish
Epoxy Coated
Type
Inlet
Construction Material
Steel
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Standards
OSHA Compliant
Compatible with Brand
Dayton
Wire Spacing
1/2 in
Maximum Temperature
250 Degrees F
Product Type
Inlet Guard
Guard Type
Inlet
Material
Steel
Shape
Round
Compatible Grainger Part Number
2C797, 4C217, 4C333
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 13 1/4 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Epoxy Coated, Includes Mounting Hardware Yes, For Use With 2C797, 4C217, 4C333, Compatible With Grainger Part Number 2C797, 4C217, 4C333, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.