Zoro Homepage

Inlet Guard, Includes Mtg Hardware

  • Mfr # 2RXN3

  • Zoro # G0935383


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Application
Provides Protection on Inlet of Blower
Construction Material
Steel
Agency Compliance
OSHA Compliant
Finish
Baked Enamel
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RXN3
Zoro #
G0935383
UPC #
-
Country of Origin
Canada

Dimensions

Depth (In.)
1 in
Outside Dia. (In.)
23 7/8 in
Overall Depth
1 in
Outside Diameter
24 in

Details

Item
Inlet Guard
Application
Provides Protection on Inlet of Blower
Construction Material
Steel
Agency Compliance
OSHA Compliant
Finish
Baked Enamel
Includes
Mounting Hardware
For Use With
3C009
Type
Inlet
Material
Steel
Shape
Round
Guard Type
Inlet
Standards
OSHA Compliant
Compatible with Brand
Dayton
Includes Mounting Hardware
Yes
Product Type
Inlet Guard
Wire Spacing
1/2 in
Maximum Temperature
250 Degrees F
Compatible Grainger Part Number
3C009

Description

Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 24 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Enamel, Includes Mounting Hardware Yes, For Use With 3C009, Compatible With Grainger Part Number 3C009, Compatible with Brand Dayton, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.