Inlet Support
Mfr # 22FV44
Zoro # G7386416
product price: $160.99
/ea
Free Shipping & Returns
Key Features
For Use With
4C330
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-14-4028
Overall Length
1 1/2 in
Product Type
Inlet Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FV44
Zoro #
G7386416
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
1 1/2 in
Overall Height
21 3/8 in
Overall Width
17 in
Details
Item
Inlet Support
For Use With
4C330
Fits Brand
DAYTON
For Use With Mfr. Model Number
100-14-4028
Product Type
Inlet Support
Material
Steel
Finish
Baked Enamel
Description
Inlet Support, Product Type Inlet Support, For Use With 4C330, Compatible with Grainger Part Number 4C330, Material Steel, Finish Baked Enamel, Overall Height 21 3/8 in, Overall Length 1 1/2 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.