Zoro Homepage

Inline Blower, 13 1/8 In, D/D, 1948 CFM

  • Mfr # 5TCK9

  • Zoro # G1700596


product price: $1,658.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
13 1/8 in
Voltage
115/230
Motor HP
1/2 hp
Max. Depth (In.)
21 in
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TCK9
Zoro #
G1700596
UPC #
190735351055
Country of Origin
Mexico

Dimensions

Wheel Dia. (In.)
13 1/8 in
Max. Depth (In.)
21 in
Inlet Width (In.)
15 7/8 in
Dimension B (In.)
21 in
Outlet Height (In.)
15 7/8 in
Dimension C (In.)
15 7/8 in
Width (In.)
19 in
Inlet Dia. (In.)
9 1/8 in
Outlet Dia. (In.)
9 1/8 in
Outlet Width (In.)
15 7/8 in
Inlet Height (In.)
15 7/8 in
Dimension A (In.)
19 in
Height (In.)
19 in
Dimension D (In.)
1 in
Overall Width
19 in
Overall Height
15 7/8 in
Inlet Diameter
9.1 in
Overall Depth
21 in
Outlet Diameter
9 in
Outlet Duct Connection Width
15 7/8 in
Shaft Diameter
1/2 in
Outlet Duct Connection Height
15 3/4 in
Wheel Diameter
13 1/8 in
Manufacturer Warranty Length
1 yr
Inlet Duct Connection Height
15 7/8 in
Inlet Duct Connection Width
15 7/8 in

Details

Voltage
115/230
Motor HP
1/2 hp
Wheel Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
14.1
CFM @ 0.750-In. SP
1562
Wheel Type
Backward-Inclined
Hz
60
Type
Direct Drive Centrifugal
Sones @ 0.000-In. SP @ 5 Ft.
14.7
CFM @ 0.125-In. SP
1883
Drive Type
Direct Drive
CFM @ 0.625-In. SP
1628
CFM @ 0.375-In. SP
1754
Sones @ 0.250-In. SP @ 5 Ft.
13.8
Max. BHP
0.48
Mounting Position
Multi-position
Blower RPM
1725
Motor RPM
1725
Motor Enclosure
Open Air-Over
Max. Inlet Temp. (Deg. F)
104 Degrees F
Speed Control
1DGV3
CFM @ 0.000-In. SP
1948
CFM @ 1.250-In. SP
1239
CFM @ 0.250-In. SP
1818
Includes
Access Panels, NEMA 1 Junction Box
Housing Material
Steel
CFM @ 0.500-In. SP
1692
Item
In-Line Duct Blower
CFM @ 1.000-In. SP
1416
Full Load Amps
6.0/3.0
Agency Compliance
UL 705. UL and C-UL Listed.
Motor Type
Permanent Split Capacitor
Phase
1
Standards
AMCA Certified
Features
Collars Simplify Duct Connections, Panels on Each Side Provide Quick Access to Internal Fan Components
Application
Indoor Clean Air Applications
Includes Motor
Yes
Market
Commercial, Industrial
Sound Level
13.8 sones @ 0.250 in SP and 5 ft, 14.1 sones @ 0.125 in SP and 5 ft, 14.7 sones @ 0.000 in SP and 5 ft
High-Efficiency Motor
No
For High-Static Pressure Applications
No
Airflow @ 1.250 in SP
1,239 cfm
For Air Type
Clean
Airflow @ 0.250 in SP
1,818 cfm
For Location
Indoor
Motor Horsepower
1/2 hp
Airflow @ 0.500 in SP
1,692 cfm
Airflow @ 0.625 in SP
1,628 cfm
Maximum Static Pressure
1 1/4 in wc
Motor Insulation Class
B
Airflow @ 0.750 in SP
1,562 cfm
Discharge Position
Left, Right, Inline, Combinition of all
Assembly
Assembled
Frequency
60 Hz
Maximum Fan Speed
1,725 RPM
Airflow @ 0.125 in SP
1,883 cfm
Includes Drive Package
Yes
Mounting Orientation
Multiposition
Airflow @ 1.000 in SP
1,416 cfm
Housing Material Finish
Galvanized
Speed Controllable
Variable Speed
Current
6/3 A
Airflow @ 0.375 in SP
1,754 cfm
Nameplate Voltage
115/230V AC
Motor Speed
1,725 RPM
Spark Resistant Construction Type
Not Rated
Airflow @ 0.000 in SP
1,948 cfm
Maximum Inlet Air Temperature
104 Degrees F
Thermal Overload Protection
Yes

Description

In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/8 in, Airflow @ 0.000 in SP 1,948 cfm, Airflow @ 0.125 in SP 1,883 cfm, Airflow @ 0.250 in SP 1,818 cfm, Airflow @ 0.375 in SP 1,754 cfm, Airflow @ 0.500 in SP 1,692 cfm, Airflow @ 0.750 in SP 1,562 cfm, Airflow @ 1.000 in SP 1,416 cfm, Airflow @ 1.250 in SP 1,239 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.