Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Centrifugal Duct Fan, 9" L, 8" W

  • Mfr # 23224

  • Zoro # G3783339


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Fits Duct Dia.
6 in
Voltage
120
Max. Amps
0.38 A
Max. Wattage
1411
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23224
Zoro #
G3783339
UPC #
783429232244
Country of Origin
Italy

Dimensions

Fits Duct Dia.
6 in
Housing Dia.
9 in
Length
9 in
Flange Width
1 in
Width
8 in
Inlet and Outlet Dia.
6 in
Duct Diameter
6 in
Overall Width
8 in

Details

Item
In-Line Duct Fan
Housing Material
Steel
Voltage
120
Max. Amps
0.38 A
Max. Wattage
1411
Number of Speeds
1
Motor RPM
2390
Mounting Position
Horizontal or Vertical
CFM @ 0.750-In. SP
42 cfm
CFM @ 0.800-In. SP
21 cfm
Speed Control
Yes
Housing Finish
Black Epoxy Coating
Includes
Mounting Bracket
CFM @ 0.000-In. SP
213
Green Certification or Other Recognition
ENERGY STAR
CFM @ 0.600-In. SP
63 cfm
CFM @ 0.200-In. SP
171 cfm
Standards
cULus
CFM @ 0.250-In. SP
150 cfm
Hz
60
CFM @ 0.125-In. SP
175 cfm
CFM @ 0.375-In. SP
129 cfm
Phase
1
CFM @ 0.100-In. SP
171
Max. Inlet Temp.
104 Degrees F
CFM @ 0.500-In. SP
86 cfm
Bearing Type
Ball Bearing
Motor Enclosure
Totally Enclosed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CFM @ 0.400-In. SP
108 cfm
CFM @ 0.450-In. SP
108 cfm
Speed Control Included
Yes
Airflow @ 0.000 in SP
213 cfm
Motor Speed
2,390 RPM
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
120V AC
Mounting Orientation
Horizontal or Vertical
Application
General Purpose
Speed Controllable
Yes
For Fan Type
Tubeaxial
Motor Output Power
37.3 W
High-Efficiency Motor
No
Motor IP Rating
IP54

Description

In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 213 cfm, Duct Diameter 6 in, Motor Output Power 37.3 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,390 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Control Included Yes, Speed Controllable Yes, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.