Zoro Homepage

InLine Duct Blower, 11 In, Less Drive Pkg

  • Mfr # 5TCL5

  • Zoro # G2289892


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
13 1/2 in
Housing Material
Steel
Bearing Type
Sealed Pillow Block
Dimension E (In.)
20 in
Inlet Height (In.)
15 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TCL5
Zoro #
G2289892
UPC #
190735351116
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension E (In.)
20 in
Inlet Height (In.)
15 7/8 in
Shaft Dia. (In.)
3/4 in
Dimension A (In.)
19 1/8 in
Max. Depth (In.)
21 in
Inlet Dia. (In.)
9 in
Dimension F (In.)
17 in
Dimension D (In.)
1 1/2 in
Inlet Width (In.)
15 7/8 in
Dimension C (In.)
15 7/8 in
Max. Motor Height (In.)
12 1/2 in
Height (In.)
19 in
Width (In.)
19 in
Outlet Height (In.)
15 7/8 in
Outlet Width (In.)
15 7/8 in
Outlet Dia. (In.)
9 in
Dimension G (In.)
13 1/4 in
Dimension B (In.)
21 in
Overall Width
19 in
Overall Height
13 7/8 in
Shaft Diameter
3/4 in
Outlet Duct Connection Height
15 3/4 in
Manufacturer Warranty Length
1 yr
Outlet Duct Connection Width
13 7/8 in
Outlet Diameter
9 in
Inlet Diameter
9 in
Inlet Duct Connection Height
15 7/8 in
Overall Depth
21 in
Wheel Bore Diameter
3/4 in
Inlet Duct Connection Width
15 7/8 in
Wheel Diameter
13 1/8 in

Details

Housing Material
Steel
Bearing Type
Sealed Pillow Block
Wheel Material
Aluminum
Drive Type
Belt Drive
Mounting Position
Multi-position
Includes
Access Panel
Agency Compliance
AMCA Sound and Air, UL/cUL 705
Type
Belt Drive Centrifugal, Less Drive Package
Max. Inlet Temp. (Deg. F)
160 Degrees F
Speed Control
No
Wheel Type
Backward-Inclined
Item
In-Line Duct Blower
Features
Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars to Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components
Standards
AMCA Certified, UL/cUL 705
Application
Designed for Indoor Clean Air Applications
Maximum Airflow
2,820 cfm
Minimum Airflow
840 cfm
Mounting Orientation
Multiposition
Housing Material Finish
Galvanized
Maximum Inlet Air Temperature
160 Degrees F
Maximum Static Pressure
2 1/2 in wc
For Air Type
Clean
Includes Drive Package
No
Market
Commercial, Industrial
Maximum Motor Horsepower
1 1/2 hp
For Location
Indoor
AMCA Fan Class
Not Rated
Minimum Motor Speed
1,366 RPM
Speed Controllable
No
Minimum Motor Horsepower
1/4 hp
Assembly
Unassembled
Maximum Fan Speed
2,488 RPM
For Ventilation Type
Exhaust, Supply, Make-Up, Return

Description

In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/8 in, Minimum Airflow 840 cfm, Maximum Airflow 2,820 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 9 in, Outlet Diameter 9 in, Outlet Duct Connection Height 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.