Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Duct Blower, Less Drive, 14-3/4 In

  • Mfr # 10C391

  • Zoro # G3910855


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
14 in
Height (In.)
23 in
Inlet Width (In.)
19 7/8 in
Wheel Material
Aluminum
Bearing Type
Regreaseable Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10C391
Zoro #
G3910855
UPC #
190735108673
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
14 in
Height (In.)
23 in
Inlet Width (In.)
19 7/8 in
Dimension C (In.)
19 7/8 in
Dimension D (In.)
1 1/2 in
Inlet Height (In.)
19 7/8 in
Inlet Dia. (In.)
10 1/2 in
Dimension G (In.)
13 1/4 in
Dimension E (In.)
20 in
Outlet Height (In.)
19 7/8 in
Dimension F (In.)
17 in
Dimension B (In.)
22 in
Max. Motor Height (In.)
12 3/8 in
Dimension A (In.)
23 1/8 in
Outlet Dia. (In.)
10 5/8 in
Width (In.)
23 in
Shaft Dia. (In.)
3/4 in
Outlet Width (In.)
19 7/8 in
Max. Depth (In.)
22 in
Overall Height
19 7/8 in
Overall Width
23 in
Wheel Bore Diameter
3/4 in
Wheel Diameter
14 in
Inlet Duct Connection Height
19 7/8 in
Outlet Duct Connection Height
19 3/4 in
Overall Depth
22 in
Inlet Duct Connection Width
19 7/8 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
3/4 in
Outlet Duct Connection Width
19 7/8 in
Outlet Diameter
10 1/2 in
Inlet Diameter
10 1/2 in

Details

Wheel Material
Aluminum
Bearing Type
Regreaseable Pillow Block
Mounting Position
Vertical/ Horizontal
Item
In-Line Duct Blower
Includes
Access Panels
Drive Type
Belt Drive
Housing Material
Steel
Stock No.
10C391
Wheel Type
Backward-Inclined
Type
Centrifugal, Less Drive Package
Max. Inlet Temp. (Deg. F)
160 Degrees F
Agency Compliance
AMCA Sound And Air, UL/cUL-705
Application
Designed for Indoor Clean Air Applications
Features
Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars to Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components
Standards
AMCA Certified
For Ventilation Type
Exhaust, Supply, Make-Up, Return
Housing Material Finish
Galvanized
For Location
Indoor
Maximum Fan Speed
2,643 RPM
Speed Controllable
No
Assembly
Unassembled
Maximum Airflow
3,101 cfm
AMCA Fan Class
Not Rated
Market
Commercial, Industrial
Maximum Inlet Air Temperature
160 Degrees F
Minimum Motor Speed
1,318 RPM
Maximum Static Pressure
3 in wc
Minimum Airflow
1,546 cfm
For Air Type
Clean
Minimum Motor Horsepower
1/4 hp
Mounting Orientation
Multiposition
Includes Drive Package
No
Maximum Motor Horsepower
2 hp

Description

In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 14 in, Minimum Airflow 1,546 cfm, Maximum Airflow 3,101 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 10 1/2 in, Outlet Diameter 10 1/2 in, Outlet Duct Connection Height 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.