This item is Discontinued.

Dayton 48" Electric Baseboard Heater, Gray, 1250W, 120V 5GKF8

48" Electric Baseboard Heater, Gray, 1250W, 120V (Discontinued)

  • Mfr # 5GKF8
  • Zoro # G2923523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5GKF8
Zoro #
G2923523
UPC #
190735343883
Country of Origin
United States

Dimensions

Length
48"
Depth
5"
Height
18"

Details

Item
Electric Baseboard Heater
Watts
1250
BtuH Output
4266
Heater Voltage
120VAC
Mounting Type
Wall
Color
Gray
Amps AC
10.42
Phase
1
Housing Style
Conventional
Primary Application
Institutional
Housing Material
Steel
Hz
60
Voltage
120

Description

Electric Baseboard Heater, Voltage 120, Housing Material Steel, Conventional, Mounting Type Wall, 1 Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.