Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 18H x 30W

  • Mfr # 20UA46

  • Zoro # G8655227


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Louver Max. Exhaust
2,661 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA46
Zoro #
G8655227
UPC #
190735154762
Country of Origin
United States

Dimensions

Outside Width (In.)
32 1/2 in
Inside Height (In.)
12 in
Intake Louver Outside Height
20 1/2 in
Intake Louver Inside Width
27 in
Flange Width (In.)
1 1/2 in
Rough Opening Width
30 in
Frame Depth
4 in
Inside Width
27 3/4 in
Rough Opening Height
18 in
Maximum Outside Width
32 1/2 in
Flange Width
1 1/2 in
Outside Height
17 1/2 in
Inside Height
12 in
Outside Width
29 1/2 in
Minimum Outside Width
32 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
21"H 33"W Drnbl Extrd Alu Intake Louver
Louver Max. Exhaust
2,661 cfm
Blade Angle (Deg.)
45
For Use With
Intake or Exhaust Applications
Louver Free Area
1.805 sq ft
Number of Blades
3
Includes
Bird Screen
Louver Max. Intake
1,861 cfm
Louver Item
Stationary Intake Louver
Louver Maximum Intake
1,861 cfm
Frame Type
Flanged
Maximum Air Velocity
3500 fpm
Beginning Point of Water Penetration
1,031 fpm
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Material
Aluminum
Free Area
1.8 sq ft
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Maximum Exhaust
2,661 cfm
Blade Type
Drainable

Description

21 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 17 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 18 in, Rough Opening Width 30 in, Louver Maximum Intake 1,861 cfm, Maximum Exhaust 2,661 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 1.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.