Zoro Homepage

Intake Louver, Fixed, Drainable, 18H x 36W

  • Mfr # 20UA53

  • Zoro # G8655297


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Louver Free Area
2.206 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA53
Zoro #
G8655297
UPC #
190735154830
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Outside Width (In.)
38 1/2 in
Intake Louver Outside Height
20 1/2 in
Inside Height (In.)
12 in
Intake Louver Inside Width
33 in
Outside Height
17 1/2 in
Maximum Outside Width
38 1/2 in
Inside Height
12 in
Rough Opening Width
36 in
Frame Depth
4 in
Minimum Outside Width
38 1/2 in
Flange Width
1 1/2 in
Inside Width
33 3/4 in
Rough Opening Height
18 in
Outside Width
35 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
21"H 39"W Drnbl Extrd Alu Intake Louver
Louver Free Area
2.206 sq ft
Blade Angle (Deg.)
45
Louver Item
Stationary Intake Louver
Louver Max. Exhaust
3,252 cfm
Includes
Bird Screen
Number of Blades
3
For Use With
Intake or Exhaust Applications
Louver Max. Intake
2,274 cfm
Intake or Exhaust Application
Exhaust, Intake
Frame Type
Flanged
Blade Angle
45 Degrees
Finish
Mill
Blade Type
Drainable
Free Area
2 sq ft
Louver Maximum Intake
2,274 cfm
Material
Aluminum
Beginning Point of Water Penetration
1,031 fpm
Maximum Exhaust
3,252 cfm
Maximum Air Velocity
3500 fpm
Mounting Style
Surface Mount

Description

21 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 17 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 18 in, Rough Opening Width 36 in, Louver Maximum Intake 2,274 cfm, Maximum Exhaust 3,252 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 2 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.