Zoro Homepage

Intake Louver, Fixed, Drainable, 18H x 42W

  • Mfr # 20UA58

  • Zoro # G8655342


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 42W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Includes
Bird Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA58
Zoro #
G8655342
UPC #
190735154885
Country of Origin
United States

Dimensions

Inside Height (In.)
12 in
Intake Louver Outside Height
20 1/2 in
Outside Width (In.)
44 1/2 in
Intake Louver Inside Width
39 in
Flange Width (In.)
1 1/2 in
Frame Depth
4 in
Rough Opening Height
18 in
Outside Width
41 1/2 in
Minimum Outside Width
44 1/2 in
Maximum Outside Width
44 1/2 in
Outside Height
17 1/2 in
Flange Width
1 1/2 in
Rough Opening Width
42 in
Inside Width
39 3/4 in
Inside Height
12 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 42W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
21"H 45"W Drnbl Extrd Alu Intake Louver
Includes
Bird Screen
Blade Angle (Deg.)
45
For Use With
Intake or Exhaust Applications
Louver Free Area
2.607 sq ft
Louver Max. Exhaust
3,843 cfm
Louver Item
Stationary Intake Louver
Louver Max. Intake
2,688 cfm
Number of Blades
3
Frame Type
Flanged
Blade Type
Drainable
Finish
Mill
Free Area
2.5 sq ft
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees
Mounting Style
Surface Mount
Material
Aluminum
Louver Maximum Intake
2,688 cfm
Maximum Air Velocity
3500 fpm
Beginning Point of Water Penetration
1,031 fpm
Maximum Exhaust
3,843 cfm

Description

21 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 17 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 18 in, Rough Opening Width 42 in, Louver Maximum Intake 2,688 cfm, Maximum Exhaust 3,843 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 2.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.