Zoro Homepage

Intake Louver, Fixed, Drainable, 18H x 60W

  • Mfr # 20UA79

  • Zoro # G8655491


product price: $590.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 60W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA79
Zoro #
G8655491
UPC #
190735155080
Country of Origin
United States

Dimensions

Outside Width (In.)
62 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height (In.)
12 in
Intake Louver Outside Height
20 1/2 in
Intake Louver Inside Width
57 in
Outside Height
17 1/2 in
Rough Opening Width
60 in
Rough Opening Height
18 in
Frame Depth
4 in
Inside Width
57 3/4 in
Inside Height
12 in
Maximum Outside Width
62 1/2 in
Flange Width
1 1/2 in
Minimum Outside Width
62 1/2 in
Outside Width
59 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 60W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
21"H 63"W Drnbl Extrd Alu Intake Louver
For Use With
Intake or Exhaust Applications
Includes
Bird Screen
Louver Free Area
3.81 sq ft
Number of Blades
3
Louver Max. Intake
3,928 cfm
Louver Item
Stationary Intake Louver
Blade Angle (Deg.)
45
Louver Max. Exhaust
5,617 cfm
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable
Finish
Mill
Free Area
3.5 sq ft
Frame Type
Flanged
Maximum Exhaust
5,617 cfm
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Louver Maximum Intake
3,928 cfm
Beginning Point of Water Penetration
1,031 fpm
Maximum Air Velocity
3500 fpm
Material
Aluminum

Description

21 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 17 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 18 in, Rough Opening Width 60 in, Louver Maximum Intake 3,928 cfm, Maximum Exhaust 5,617 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 3.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.