Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 24H x 48W

  • Mfr # 20UA66

  • Zoro # G8655412


product price: $541.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 48W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Intake Louver Inside Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UA66
Zoro #
G8655412
UPC #
190735154960
Country of Origin
United States

Dimensions

Intake Louver Inside Width
45 in
Outside Width (In.)
50 1/2 in
Inside Height (In.)
18 in
Intake Louver Outside Height
26 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height
18 in
Maximum Outside Width
50 1/2 in
Rough Opening Width
48 in
Minimum Outside Width
50 1/2 in
Outside Width
47 1/2 in
Frame Depth
4 in
Inside Width
45 3/4 in
Rough Opening Height
24 in
Outside Height
23 1/2 in
Flange Width
1 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 48W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
27"H 51"W Drnbl Extrd Alu Intake Louver
For Use With
Intake or Exhaust Applications
Number of Blades
4
Louver Free Area
3.76 sq ft
Louver Max. Exhaust
5,543 cfm
Louver Max. Intake
3,876 cfm
Includes
Bird Screen
Blade Angle (Deg.)
45
Louver Item
Stationary Intake Louver
Free Area
3.9 sq ft
Maximum Air Velocity
3500 fpm
Louver Maximum Intake
3,876 cfm
Maximum Exhaust
5,543 cfm
Mounting Style
Surface Mount
Finish
Mill
Material
Aluminum
Beginning Point of Water Penetration
1,031 fpm
Frame Type
Flanged
Blade Type
Drainable
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees

Description

27 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 24 in, Rough Opening Width 48 in, Louver Maximum Intake 3,876 cfm, Maximum Exhaust 5,543 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 3.9 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.