Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 24H x 60W

  • Mfr # 20UA80

  • Zoro # G8655507


product price: $641.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 60W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Outside Width (In.)
62 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA80
Zoro #
G8655507
UPC #
190735155097
Country of Origin
United States

Dimensions

Outside Width (In.)
62 1/2 in
Intake Louver Inside Width
57 in
Inside Height (In.)
18 in
Intake Louver Outside Height
26 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height
18 in
Minimum Outside Width
62 1/2 in
Inside Width
57 3/4 in
Outside Width
59 1/2 in
Flange Width
1 1/2 in
Frame Depth
4 in
Rough Opening Height
24 in
Maximum Outside Width
62 1/2 in
Rough Opening Width
60 in
Outside Height
23 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 60W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
27"H 63"W Drnbl Extrd Alu Intake Louver
Number of Blades
4
Includes
Bird Screen
Louver Max. Intake
4,910 cfm
Louver Free Area
4.762 sq ft
Louver Max. Exhaust
7,021 cfm
Louver Item
Stationary Intake Louver
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45
Maximum Air Velocity
3500 fpm
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Finish
Mill
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Material
Aluminum
Blade Type
Drainable
Maximum Exhaust
7,021 cfm
Louver Maximum Intake
4,910 cfm
Free Area
4.9 sq ft
Beginning Point of Water Penetration
1,031 fpm

Description

27 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 24 in, Rough Opening Width 60 in, Louver Maximum Intake 4,910 cfm, Maximum Exhaust 7,021 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 4.9 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.